Shop All Showerheads and Tub Faucets
This Product is Discontinued
Moen
Brushed Nickel Moentrol® Tub/Shower (Discontinued)
Mfr # T3313NHBN
Zoro # G701731026
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Brushed Nickel
- Height 5.7
- Width 9.3
- Length 13.1
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T3313NHBN
- Zoro # G701731026
- UPC # 26508275702
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.7 |
Width | 9.3 |
Length | 13.1 |
Details
Finish | Brushed Nickel |
Weight | 3.5 |
Handles | 1 Lever Handles |
Collection | Belfield |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.