Shop All Kitchen Faucets
Moen
Brushed Gold One-Handle Pulldown Kitchen Faucet
Mfr # 7864BG
Zoro # G008464634
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Residential Commercial Residential
- Length (In.) 24.75 in
- Width 12.25 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7864BG
- Zoro # G008464634
- UPC # 26508349939
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Length (In.) | 24.75 in |
Width | 12.25 in |
Height | 3.5 in |
Details
Finish | Brushed Gold |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, Normally Closed, 1 in Pipe Size (8210G004MO)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (7075050.002)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (103L)
- LEGEND VALVE 1/2 x14 TM-550P MULTI-TURN PEX (108-038)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622EVBL)
- MOEN SS Pull Kitch Faucet (87035SRS)
- MOEN Weymouth 2H Pulldown Bridge (S73204BG)
- MOEN Lever Handle Retainer Clip, Kitchen, PK6 (1883)
- MOEN One-Handle Pulldown Kitchen Faucet (7594C)
- MOEN Faucet-Hot Coronado-Sn(Sgle)Dw (H711-SN)
- THERMWELL PRODUCTS FC1 Faucet Cover (TH386457)
- Moen Kitchen Faucets