Shop All Kitchen Faucets
Moen
Brushed Gold One-Handle Kitchen Faucet
Mfr # 7622EWBG
Zoro # G308464631
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Residential Commercial Residential
- Width 14.3 in
- Height 3.8 in
- Length (In.) 25.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7622EWBG
- Zoro # G308464631
- UPC # 26508352397
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 14.3 in |
Height | 3.8 in |
Length (In.) | 25.3 in |
Details
Finish | Brushed Gold |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
featuring single-sensor touchless activation, MotionSense wave(tm) allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHMU120)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200114)
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve (CHK BRS 215-2F2F-F)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 20 in H (255495-75)
- MOEN Handle Kit, Chrome, Single Lever (94740)
- MOEN Faucet Kit 1H Ch Torr Ll (CA87480)
- MOEN T&S FAUC BN 1HDL 1.75GPM (82910SRN)
- MOEN Fauct Kit Pullout Srs (CA87316SRS)
- MOEN Manual, 10-1/2" Mount, Commercial 3 Hole Gooseneck Kitchen Faucet (7594SRS)
- MOEN Brushed Gold One-Handle Pulldown Kitchen Faucet (7622BG)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (99268-2BZ)
- Moen Kitchen Faucets