Shop All Bar Sink Faucets
Moen
Brushed Gold One-Handle Bar Faucet
Mfr # 5622BG
Zoro # G908464598
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Height 4.33 in
- Standards Lead Law Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 5622BG
- Zoro # G908464598
- UPC # 26508352298
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 4.33 in |
Details
Finish | Brushed Gold |
Standards | Lead Law Compliant |
Description
brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.35 gpm Spray Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5510205)
- CAMCO 24 Plas WTR Heater Pan (11360)
- RIDGID RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines (92510)
- PURLOGIX Mercury Vapor Ult. Violet Bulb (PCM0001A)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- JONES STEPHENS Oil Rubbed Bronze Bar Tap Faucet (B70007)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- DURA FAUCET CLASSICAL RV BAR FAUCET - BRUSHED SATIN NICKEL (DF-PB150C-SN)
- Moen Kitchen Faucets & Accessories