Shop All Showerheads and Tub Faucets
Moen
Brushed Gold Moentrol® Tub/Shower
Mfr # TS3913NHBG
Zoro # G101732364
product price: $433.73
/ea
Free Shipping & Returns
$433.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Height 5.12
- Width 11.5
- Length 12.05
- Weight 5.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # TS3913NHBG
- Zoro # G101732364
- UPC # 26508302972
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.12 |
Width | 11.5 |
Length | 12.05 |
Details
Finish | Brushed Gold |
Weight | 5.85 |
Handles | 1 Lever Handles |
Collection | Flara |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other 16" Shower Arm (RP46870PN)
- HAYWARD FLOW CONTROL Pressure Regulator, 1", PVC/FPM, Threaded, Adjustable 5-75 psi (PR10100T)
- PLUMB PAK Center Waste Outlet 1-1/2 X 16 (PP20930)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend (221802)
- MOEN Eco-Performance Handshower (176257)
- MOEN Engage Hh Showerhead Chm (26112EP)
- MOEN Extension Kit (130143)
- MOEN One-Function 6-1/2" Diameter Spray Head Standard (S6335)
- MOEN Brushed Nickel Shower Only (40316CBN)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2233EPORB)
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower (59424-18-PK)
- Moen Showerheads and Tub Faucets