Shop All Toilet Repair Parts
Moen
Brantford Tank Lever Bright Chrome
Mfr # YB2201CH
Zoro # G2167722
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tank Lever: Zinc; Arm: Plastic
- Type Tank Lever
- Material of Construction Tank Lever: Zinc; Arm: Plastic
- Color/Finish Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB2201CH
- Zoro # G2167722
- UPC # 034584008015
- Country of Origin China
- Category Toilet Repair Parts
Details
Material | Tank Lever: Zinc; Arm: Plastic |
Type | Tank Lever |
Material of Construction | Tank Lever: Zinc; Arm: Plastic |
Color/Finish | Chrome |
Finish | Chrome |
For Use With | Brantford Faucets |
Item | Brantford Tank Lever Bright Chrome |
Sub-Category | Accessories |
Description
Brantford Tank Lever Bright Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle Wall Mounted Bathroom Sink Faucet, Brushed Nickle (KBF1023BN)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (95025)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (95115)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- MOEN Service Kit (104547)
- MOEN Service Kit (104569)
- MOEN Voss Tank Lever Oil Rubbed Bronze (YB5101ORB)
- MOEN Service Kit (104571)
- MOEN Voss Tank Lever Brushed Nickel (YB5101BN)
- MOEN Bradshaw Oil rubbed bronze tank lever (DN3601ORB)
- OATEY Toilet Flange, Floor, With Stainless Steel Ring (43553)
- Moen Toilet Repair Parts