Shop All Showerhead and Tub Accessories
Moen
Brantford M-Core Xfer Valve Trim Ch
Mfr # UT2021
Zoro # G901730546
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 5.88 in
- Height 3.88 in
- Width 5.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2021
- Zoro # G901730546
- UPC # 26508319734
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 5.88 in |
Height | 3.88 in |
Width | 5.69 in |
Details
Finish | Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/4 In (1150125EG)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (467-720)
- ASCO Valve RebuildKit, 3UK20, 3UK81, 5JC36, 5JC60 (302278)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L (22600035007000)
- MOEN Seena 3H Roman Tub Trim Srn (T523SRN)
- MOEN Slider For Slide Bar - (137034)
- MOEN Shower Arm Brushed Nickel (CL123815BN)
- MOEN Shower Arm Brushed Nickel (336651BN)
- MOEN Two Handle Roman Tub Valve Adjustable 1/2" Cc Connection (4792)
- MOEN Wallmount Valve 8" Center 1/2" Cc Connection (9700)
- SPEAKMAN VS-159 Supply Ell & Hand Shower Holder Polished Chrome (VS-159)
- Moen Showerhead and Tub Accessories