Shop All Shower & Bathtub Parts
Moen
Brantford M-Core 2S V/O Trim Ch
Mfr # UT2151
Zoro # G706898083
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width (In.) 7.5
- Color Silver
- Length 8
- Height (In.) 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2151
- Zoro # G706898083
- UPC # 26508338247
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 7.5 |
Length | 8 |
Height (In.) | 4.8 |
Details
Item | Trim |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" Black Coupling (B1650050)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-11)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Anti-Siphon Sillcock (17P-10-MH)
- DURAVIT S/C Me By Starck Hinges Sst, w/Automati, With Cover (0020090000)
- MOEN Plug Button Kit (146670ORB)
- MOEN Adjstable Shower Arm, Ch (S116)
- MOEN Handle Extension Kit (96945WR)
- MOEN Escutcheon, 141002CSL (141002CSL)
- MOEN Shower Arm Bg (S110BG)
- MOEN Cia M-Core 3 Series Stacked V/O Bn (UT3331BN)
- KOHLER Showerarm And Flange, 7-1/2" Long (7397-2BZ)
- Moen Shower & Bathtub Parts