Shop All Bathtub and Shower Faucet Combo
Moen
Brantford M-Core 2S T/S Nh Trim Bn
Mfr # UT2153NHBN
Zoro # G808455665
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.3 in
- Length 10.1 in
- Height 5.8 in
- Application Residential
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2153NHBN
- Zoro # G808455665
- UPC # 26508338377
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.3 in |
Length | 10.1 in |
Height | 5.8 in |
Details
Application | Residential |
Finish | Brushed Nickel |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 8In Gn Spout W/ E35 Aerator (GN8AE35JKABCP)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222048)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG DRY SEAL PLAIN (00250PPS)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- CENTRAL BRASS Two Handle Tub And Shower Trim Kit in Chrome (TC-2)
- Moen Bathtub Faucets & Accessories