Shop All Bathtub and Shower Faucet Combo
Moen
Brantford M-Core 2S T/S Ep Trim Bn
Mfr # UT2153EPBN
Zoro # G508455668
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.2 in
- Length 10.1 in
- Height 5.7 in
- Application Residential
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2153EPBN
- Zoro # G508455668
- UPC # 26508338346
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.2 in |
Length | 10.1 in |
Height | 5.7 in |
Details
Application | Residential |
Finish | Brushed Nickel |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •3-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •one-function full spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Hand Towel Holder (11416-2BZ)
- KOHLER Anthem Recessed Mech Th Valve 2Ot (26340-NA)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- Moen Bathtub Faucets & Accessories