Shop All Shower & Bathtub Parts
Moen
Brantford M-Core 2S S/O Nh Trim Ch
Mfr # UT2152NH
Zoro # G806898051
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width (In.) 7.4
- Length 8
- Height (In.) 4.8
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2152NH
- Zoro # G806898051
- UPC # 26508338308
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 7.4 |
Length | 8 |
Height (In.) | 4.8 |
Details
Item | Trim |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL-ELTRON Stiebel Eltron Mini 4-2 3.5 kW Point of Use Tankless Electric Water Heater, 240/208V (Mini 4-2)
- KOHLER Screw, M4X60Mm, Countersunk (1048476)
- LOCTITE POWER GRAB Power Grab Hd Adhsv 9Oz (2032666)
- DANCO Sink Stopper, Flat Suction, Rubber, White, For Universal Bathroom and Kitchen Sink (89042)
- MOEN Triva Brushed Nickel 5' Curved Shower Rod (CSR2167BN)
- MOEN Cia M-Core 3 Series S/O EP CHR (UT3362EP)
- MOEN Handshower Bracket (CL155694)
- MOEN Triva 5' Curved Shower Rod Chrome (CSR2167CH)
- MOEN Triva Adjustable Curved Shower Rod (CSR2168CH)
- MOEN Cia M-Core 3 Series Stacked V/O Bn (UT3331BN)
- SPEAKMAN Shower Arm, Brass, 12", Polished Chrome (S-2581)
- Moen Shower & Bathtub Parts