Shop All Shower Faucets
Moen
Brantford M-Core 2S S/O Nh Trim Bn
Mfr # UT2152NHBN
Zoro # G708456298
original price:
$223.20
7% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.9 in
- Width 7.5 in
- Height 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2152NHBN
- Zoro # G708456298
- UPC # 26508338315
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.9 in |
Width | 7.5 in |
Height | 4.8 in |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI 21 in. Engineered Marble Sidesplash Iced White (ZOR-SIDSPLS-0003)
- UNITHERM 12" x 24" Fiberglass Cloth Valve Insulation (IV2412)
- DELTA InstitPart CAM CastCap Screw Assembly Ch (061169A)
- DIXON EZ Boss-Lock Cam and Groove Coupler, 1 in Nominal, Socket Welded End Style, 316 SS (RDWSP100EZ)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Moen Shower Faucets