Shop All Shower Faucets
Moen
Brantford M-Core 2S Rs S/O Ep Trim Bn
Mfr # UT2252EPBN
Zoro # G808456525
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.2 in
- Width 11.9 in
- Height 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2252EPBN
- Zoro # G808456525
- UPC # 26508338759
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 12.2 in |
Width | 11.9 in |
Height | 5.2 in |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
- •full rainshower
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS KIT, FPM SEAL- TF W62 2.0"; Replaces Waukesha Cherry-Burrell 134628V-2 (134628V-2SP)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (402167)
- PARKER Resin Bonded Filter Cartridge, 5 gpm, 10 Micron, 2-9/16" O.D., 10 in H, 6 PK (PRO10-10)
- KINGSTON BRASS 3/8" IPSx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC33102XK)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- Moen Shower Faucets