Shop All Sink Racks & Trays
Moen
Bottom Grid
Mfr # GA772
Zoro # G301234460
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17.56 in
- Overall Width 12.36 in
- Material Stainless Steel
- Weight 2.16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # GA772
- Zoro # G301234460
- UPC # 26508248256
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 17.56 in |
Overall Width | 12.36 in |
Details
Material | Stainless Steel |
Weight | 2.16 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN EL595A Wall Sensor Kit for Toilet in Polished Chrome (3305104)
- SONGBIRD ESSENTIALS Copper S Hook - 3.25 in. (SEHHSSHK)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 2" (22228)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3411)
- MOEN Stainless Steel 18 Gauge Sink Grid (GSA50)
- MOEN Bottom Grid (GA760)
- DANCO Danco 35981B 1.87 in. Sink Stopper White - pack of 5 (4077343)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- KOHLER Deerfield Bottom Sink Rack, Right (6122-ST)
- KOHLER Riverby Right-Hand Bottom Sink Rack (6255-ST)
- Moen Sink Racks & Trays