Shop All Showerheads and Tub Faucets
Moen
Body Spray
Mfr # TS1320
Zoro # G800917499
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 3.69 in
- Width 5.88 in
- Length 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # TS1320
- Zoro # G800917499
- UPC # 26508219638
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.69 in |
Width | 5.88 in |
Length | 11.75 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, ME, NY, OR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Apollo APPR10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, Red (APPR10034)
- KOHLER Spud Seal Kit 3/4 (1275403)
- ZORO SELECT 1/4-Turn Stop, Angle, 5/8 Inx3/8 In (26-1019LF)
- ZURN Rubber Repair Kit, 3/4"-1", 950XL/XLT/XLT2 (RK34-950XLR)
- MOEN Eco-Performance Handshower (164928)
- MOEN Verso 8-Function 7in Diameter Eco-Performance Showerhead with Handshower in Chrome (220C5EP)
- MOEN trol(R) With Transfer Valve Trim Matte Black (T3290BL)
- MOEN Handshower (114341AN)
- MOEN 90 Degree M-Core 3-Series Shower Only (UTS3715)
- MOEN Align M-Core 3-Series Shower Only (UT3292EP)
- MOEN Posi-Temp(R) Shower Only (TL2368EP)
- Moen Showerheads and Tub Faucets