Shop All Sink Soap Dispensers
Moen
Below-Deck Trans Sensor Soap Disp Bn
Mfr # 8558BN
Zoro # G208464816
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.8 in
- Length (In.) 13 in
- Commercial / Residential Commercial
- Finish Brushed Nickel
- Width 10.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8558BN
- Zoro # G208464816
- UPC # 26508343760
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Height | 7.8 in |
Length (In.) | 13 in |
Width | 10.1 in |
Details
Commercial / Residential | Commercial |
Finish | Brushed Nickel |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (0319907002)
- GRUVLOK Gasket, Grade T, 2 In, Nitrile (0390079127)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV1061CR)
- USA INDUSTRIALS Needle Valve, 3-Way Fitting Style, 316 SS (ZUSA-VLV-93)
- MOEN Soap Dispenser (3944)
- MOEN Soap Dispenser - (116732SL)
- MOEN Soap Dispenser (3942)
- MOEN Pewter Soap/Lotion Dispensers (3944PW)
- MOEN Spot Resist Stainless (3942SRS)
- MOEN Matte Black (3942BL)
- SLOAN Optima Esd250 Cp Battery Soap Dispenser (3346050)
- Moen Sink Soap Dispensers