Shop All Sink Soap Dispensers
Moen
Below-Deck Trans Sensor Soap Disp Bl
Mfr # 8558BL
Zoro # G008464856
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 9.9 in
- Height 8 in
- Commercial / Residential Commercial
- Length (In.) 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 8558BL
- Zoro # G008464856
- UPC # 26508343753
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Width | 9.9 in |
Height | 8 in |
Length (In.) | 13 in |
Details
Finish | Matte Black |
Commercial / Residential | Commercial |
Description
matte black finish is the perfect complement to modern spaces
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 6" (4319001564)
- APG 6" Aluminum Part A (360AAL)
- SMITH-COOPER Globe Valve, 1-1/4", 316, Thrd 200 (4373002090)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNBXHF)
- MOEN Spot Resist Stainless (S3955SRS)
- MOEN Soap/Lotion Dispensers - (344113)
- MOEN Soap Dispenser (3944)
- MOEN Matte Black (3942BL)
- MOEN Soap Dispenser (3942)
- MOEN Soap Dispenser (182415)
- JONES STEPHENS Lotion And Soap Dispenser, Brass Pump (S08020)
- Moen Sink Soap Dispensers