Shop All Sink Soap Dispensers
Moen
Below-Deck Modern Sensor Soap Disp Bn
Mfr # 8560BN
Zoro # G508464882
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.1 in
- Finish Brushed Nickel
- Commercial / Residential Commercial
- Length (In.) 13 in
- Width 10.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8560BN
- Zoro # G508464882
- UPC # 26508343791
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Height | 8.1 in |
Length (In.) | 13 in |
Width | 10.1 in |
Details
Finish | Brushed Nickel |
Commercial / Residential | Commercial |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Reducing Nipple, Brass, 3/4 x 1/2 in (216P-12-8)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381006050)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- MOEN Soap/Lotion Dispensers - (344113)
- MOEN Matte Black (3942BL)
- MOEN Spot Resist Stainless (3942SRS)
- MOEN Dispenser Pump And Head Assemb - (96469)
- MOEN Matte Black (3944BL)
- MOEN Soap Dispenser (3944)
- DELTA Soap/Lotion, Dispenser (RP1001BL)
- Moen Sink Soap Dispensers