Shop All Bath Towel Bars and Hooks
Moen
Belfield Towel Bar in Matte Black
Mfr # YB6486BL
Zoro # G210399649
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 4.5 in.
- Color Black
- Length 12.4 in.
- Height 2.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # YB6486BL
- Zoro # G210399649
- UPC # 34584038326
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 4.5 in. |
Length | 12.4 in. |
Height | 2.8 in. |
Details
Finish | Matte Black |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Included template and mounting hardware take the guesswork out of installation
- •Metal mounting post for extra security
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FIP x CTS Socket Hub (4135-007OR)
- LEGEND VALVE 1" X CLOSE CHROME NIPPLE (311-100CP)
- WESTBRASS Sink Hole Cover, 2" Diameter in Polished Chrome (D202-26)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 1000', Yellow (PE14DY)
- MOEN Caldwell Brushed nickel robe hook (Y3103BN)
- MOEN Flara 24" Towel Bar (YB0324CH)
- MOEN Danika 24" Towel Bar (BH2924BN)
- MOEN Align 24" Towel Bar Black (YB0424BL)
- MOEN Belfield 24" Towel Bar (YB6424NL)
- MOEN Genta Brushed Nickel Silver Towel Bar 18 in. L Zinc (BH3618BN)
- BESTCARE Security Hook, 1 Hook, 7/8In D, EnviroGlaze (WH1830-SLPT)
- Moen Bath Towel Bars and Hooks