Shop All Toilet Repair Parts
Moen
Belfield Tank Lever
Mfr # YB6401NL
Zoro # G201235178
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 6.69
- Length 3.54
- Width 2.4
- Weight 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB6401NL
- Zoro # G201235178
- UPC # 34584029737
- Country of Origin Unknown
- Category Toilet Repair Parts
Dimensions
Height | 6.69 |
Length | 3.54 |
Width | 2.4 |
Details
Finish | Polished Nickel |
Weight | 0.55 |
Collection | Belfield |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper Assy (78172-BV)
- LEGEND VALVE 1" X 4" 304 SS NIPPLE (304-106)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (2GKG1)
- PRO-FLEX Pro-Flex Manifold 1/2 (PFMN-BBB)
- MOEN Brantford Tank Lever Bright Chrome (YB2201CH)
- MOEN Sage Tank Lever Bright Chrome (DN6801CH)
- MOEN Service Kit (104536)
- MOEN Belfield Tank Lever in Matte Black (YB6401BL)
- MOEN Voss Tank Lever Brushed Nickel (YB5101BN)
- MOEN Bradshaw Oil rubbed bronze tank lever (DN3601ORB)
- SLOAN Flushometer Rebuilding Kit, 1.5 GPF (A37A)
- Moen Toilet Repair Parts