Shop All Kitchen Faucets
Moen
Belfield Pre-Rinse Spring Bl
Mfr # 5927BL
Zoro # G008589788
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Residential Commercial Residential
- Standards Lead Law Compliant
- Length (In.) 26.625 in
- Width 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 5927BL
- Zoro # G008589788
- UPC # 26508358092
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 26.625 in |
Width | 14.25 in |
Height | 3.625 in |
Details
Finish | Matte Black |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •matte black finish is the perfect complement to modern spaces
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 9" L, Exposed Screw, Exposed Screw 9" Hand Grip Bright Chrome, Bright Chrome (R2250)
- BLANCO Diamond Silgranit Dual Mount Kitchen Sink - Truffle (441280)
- RINNAI Elbow For Extension Kit 551/1001 (FOT-115)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9898-375-007)
- MOEN Brushed Gold One-Handle Pulldown Kitchen Faucet (7864BG)
- MOEN Chateau Two-Handle Bar Faucet (4903)
- MOEN Chateau Two-Handle Kitchen Faucet (7907)
- MOEN Chateau One-Handle Kitchen Faucet (7423)
- MOEN Solidad 2H Kit Fct Ss (CA87015SRS)
- MOEN Kitchen Pulldown (9126NL)
- KOHLER Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead in Matte Black (28358-BL)
- Moen Kitchen Faucets & Accessories