Shop All Vanity Lights
Moen
Belfield Polished nickel two globe bath light
Mfr # YB6462NL
Zoro # G201236335
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.500 In
- Length 16.500 In
- Width 11.130 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB6462NL
- Zoro # G201236335
- UPC # 34584029393
- Country of Origin Unknown
- Category Vanity Lights
Dimensions
Height | 9.500 In |
Length | 16.500 In |
Width | 11.130 in |
Details
Finish | Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Vertical PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24567-6PK)
- ILC Replacement for Evictor Strobe Light 10K replacement light bulb lamp (STROBE LIGHT 10K EVICTOR)
- LITHONIA LIGHTING Swivel Stem Hanger, F/HB8, HB5, AF Fixture (SQ24)
- EVEREADY Battery LED Floating LanternYellow & Black (224202)
- VAXCEL Lasalle 6L Vanity Bronze (LS-VLD106PZ)
- KUZCO LIGHTING Vega Minor White Bathroom Fixtures (VL18224-WH)
- MAXIM Dart 4-Light 29.75" Wide Satin Brass Vanity Light (21284SWSBR)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- QUOIZEL Serenade Vanity Light (PCSQ8525MBK)
- PROGRESS LIGHTING Beaufort One-Light Medium Wall Lantern (P560050-031)
- MAXIM Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light (52004SN)
- Moen Vanity Lights