Shop All Toilet Paper Dispensers & Holders
Moen
Belfield Pivoting Paper Holder in Matte Black
Mfr # YB6408BL
Zoro # G110399404
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Series Belfield
- Width 5.3 in.
- Length 8 in.
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB6408BL
- Zoro # G110399404
- UPC # 34584038289
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 5.3 in. |
Length | 8 in. |
Depth | 2.8 in. |
Details
Color | Black |
Product Series | Belfield |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Mounting system simplifies installation
- •Pivoting paper holder
- •Metal mounting post for extra security
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP WET/DRY VACS 2-1/2-Inch Wet/Dry Dusting Brush Attachment for 2-1/2-Inch Vac Hose (WS25001A)
- OTHER PRODUCT BRANDS Stainless Steel Pail 13 QUART (3699-13)
- DEALMED 60 gal Trash Bags, 38 in x 58 in, 1.8 Mil, Black, 100 PK (781157)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Green Vinyl (G06-EEX-XFA-3ONN)
- MOEN Summit Single Post Paper Holder in Matte Black (YB6309BL)
- MOEN Mason Paper Holder - Roller Only (YB8099CH)
- MOEN Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Nickel (Y0993BN)
- MOEN Tiffin Paperholder Bbrnz (MY4808BRB)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- MOEN Graeden Pivoting Paper Holder in Brushed Nickel (Y0908BN)
- BOBRICK Toilet Tissue Dispenser (685)
- Moen Toilet Paper Dispensers & Holders