Shop All Shower Faucets
Moen
Belfield M-Core 2S V/O Trim Nl
Mfr # UT2311NL
Zoro # G308457008
Free Shipping & Returns
$319.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.9 in
- Width 7.6 in
- Height 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # UT2311NL
- Zoro # G308457008
- UPC # 26508338889
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.9 in |
Width | 7.6 in |
Height | 4.6 in |
Description
polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE T316 Check Valve, 1-1/2" Clamp (TCCV-150)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/2 in Pipe Size (410015)
- RIDGID Drain Inspection Camera, 22 mm dia Camera (70023)
- ZORO SELECT Stud Guard, PK25 (SGE-516)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- Moen Shower Faucets