Shop All Shower Faucets
Moen
Belfield M-Core 2S T/S Ep Trim Nl
Mfr # UT2313EPNL
Zoro # G308455738
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.1 in
- Width 11.5 in
- Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2313EPNL
- Zoro # G308455738
- UPC # 26508338964
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 12.1 in |
Width | 11.5 in |
Height | 5.1 in |
Description
polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •one-function full spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type K (KH04005)
- ZORO SELECT Dust Cap, 1 In (3LX01)
- KOHLER Kit, Air Switch (1147742-0)
- IMPERIAL Flaring/Swaging Tool (275-FS)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- Moen Shower Faucets