Shop All Shower Faucets
Moen
Belfield M-Core 2S T/S Ep Trim Ch
Mfr # UT2313EP
Zoro # G208455708
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.1 in
- Width 11.6 in
- Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2313EP
- Zoro # G208455708
- UPC # 26508338940
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 12.1 in |
Width | 11.6 in |
Height | 5.1 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •one-function full spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, FNPT (9852-020)
- LEGEND VALVE 1/2" X 3-1/2" BRASS NIPPLE (311-065)
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- Moen Shower Faucets