Shop All Shower Faucets
Moen
Belfield M-Core 2S S/O Ep Trim Nl
Mfr # UT2312EPNL
Zoro # G008456882
product price: $394.71
/ea
Free Shipping & Returns
$394.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.2 in
- Width 11.6 in
- Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2312EPNL
- Zoro # G008456882
- UPC # 26508338926
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 12.2 in |
Width | 11.6 in |
Height | 5.1 in |
Description
polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •full spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BAR GRAB-24"" (DF524PC)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF30701)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- ALPHA Lead Free Tempering Valve, Plastic, 1/2" Connections (STP7069-12S)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- Moen Bathtub Faucets & Accessories