Shop All Shower Faucets
Moen
Belfield M-Core 2S S/O Ep Trim Ch
Mfr # UT2312EP
Zoro # G308456919
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.1 in
- Width 11.5 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2312EP
- Zoro # G308456919
- UPC # 26508338902
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 12.1 in |
Width | 11.5 in |
Height | 5 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •full spray
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 60 ft Length, Type K (KS12060)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41613)
- NIBCO Gate Valve, Class 125, 6 In., Flange (F619RW 6)
- SIOUX CHIEF 516-4GPK2 Hanger Split Ring 1 in. (4351532)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- Moen Shower Faucets