Shop All Kitchen Faucets
Moen
Belfield Kd 2H Fixed Spt W/Ss Bl
Mfr # 7255BL
Zoro # G307048221
product price: $343.55
/ea
Free Shipping & Returns
$343.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length (In.) 21.2
- Width 12.3
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7255BL
- Zoro # G307048221
- UPC # 26508337608
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 21.2 |
Width | 12.3 |
Height | 3.5 |
Details
Finish | Matte Black |
Item | Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-25FT (501-14-25)
- B & K Pipe Strap Galvanized 3/4X50Ft (G20-524HC)
- WATTS Anti-Siphon Vacuum Breaker, 3/8 in. (LF288A-3/8)
- DELTA Delta Commercial 23C6: 2H Widesprd BathrmFaucet w/Spout-No Drain (23C634)
- MOEN Sperry Ms Pd Kit Fct Ss (87696EWSRS)
- MOEN Brushed Gold One-Handle Kitchen Faucet (7622EWBG)
- MOEN Kitchen Pulldown (9126NL)
- MOEN Weymouth One-Handle Pulldown Kitchen Faucet in Brushed Gold (S73104EWBG)
- MOEN Chrome One-Handle Kitchen Faucet (CA47511)
- MOEN Weymouth One-Handle Pulldown Kitchen Faucet (S73104)
- ACCENT 8.43 in. Two Handle Kitchen Faucet - Chrome (K-5372)
- Moen Kitchen Faucets & Accessories