Shop All Bath Towel Bars and Hooks
Moen
Belfield Double Robe Hook
Mfr # YB6403NL
Zoro # G401234315
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Collection Belfield
- Height 4.13
- Width 3.35
- Length 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB6403NL
- Zoro # G401234315
- UPC # 34584029720
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 4.13 |
Width | 3.35 |
Length | 3.54 |
Details
Finish | Polished Nickel |
Collection | Belfield |
Weight | 0.4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Coupling, 1", 150,316, Thrd Heavy (4381034250)
- OATEY Toilet Flange, Red, Cast Iron, 4" (42255)
- ZORO SELECT PVC Cap, NPT, 1-1/4 in Pipe Size (848-012)
- MOEN One-Function 2-1/2" Diameter Spray Head Standard (6300)
- MOEN Avri Towel Ring in Brushed Nickel (Y1486BN)
- MOEN Lounge 24" Towel Bar Brushed Nickel (DN7724BN)
- MOEN Matte Black Towel Ring (YB2386BL)
- MOEN Stainless Towel Ring Satin Stainless Steel (P1786)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- MOEN Banbury 3 Pc Kit (24"Tb/Tr/Pph) Bn (Y2633BN)
- MOEN Danika 24" Towel Bar (BH2924BN)
- Moen Bath Towel Bars and Hooks