Shop All Coat Hooks
Moen
Belfield Double Robe Hook in Matte Black
Mfr # YB6403BL
Zoro # G210399342
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Matte Black
- Depth 3.4 in.
- Color Black
- Hook Base Width 3.8 in.
- Overall Length 4.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB6403BL
- Zoro # G210399342
- UPC # 34584038272
- Country of Origin China
- Category Coat Hooks
Dimensions
Depth | 3.4 in. |
Hook Base Width | 3.8 in. |
Overall Length | 4.4 in. |
Details
Hook Finish | Matte Black |
Color | Black |
Weight | 0.7 lbs. |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Mounting system simplifies installation
- •Metal mounting post for extra security
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE B1923 3/4" Offset Reinforcing Pivot Zinc Plated (B1923)
- ZORO SELECT Disc Springs, B(Medium), 14x7.2x0.5mm, PK50 (M36302.147.0005)
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- DELTANA 1-7/8 Height Strike Plate For Surface Bolts Mortise Paint Black (178MSTU19)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- PRIME-LINE Coat Hook, 3 in. Projection, Cast Stainless Steel Construction Single Pack (656-9537)
- RESIDENTIAL ESSENTIALS Vertical Double Robe Coat Hook- Black (10605BK)
- NATIONAL HARDWARE Hd Coat/Hat Hook Brass (N248-229)
- IVES COMMERCIAL Aluminum Coat and Hat Hook Bright Brass Finish (571A3)
- Moen Coat Hooks