Shop All Bath Towel Bars and Hooks
Moen
Belfield 24in Double Towel Bar in Matte Black
Mfr # YB6422BL
Zoro # G910399635
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Height 2.8 in.
- Width 4.8 in.
- Length 24.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB6422BL
- Zoro # G910399635
- UPC # 34584038302
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.8 in. |
Width | 4.8 in. |
Length | 24.2 in. |
Details
Finish | Matte Black |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Included template and mounting hardware take the guesswork out of installation
- •Metal mounting post for extra security
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN4)
- MOEN Contemporary 30" Towel Bar (P5130BN)
- LEGEND VALVE 2" S-640 PVC BACKWATER VALVE (202-252)
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with Handle Shutoff (HA-SC111-1)
- MOEN Genta 2 in. H X 1.375 in. W X 1.56 in. L Brushed Nickel Silver Robe Hook (BH3603BN)
- MOEN Sage Single Robe Hook Brushed Nickel (DN6803BN)
- MOEN Contemporary 24" Towel Bar Satin Stainless Steel (23424SS)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- MOEN Ashville Double Robe Hook Mediterranean Bronze (DN7903BRB)
- MOEN Flara 24" Towel Bar (YB0324CH)
- KOHLER Elate 24" Towel Bar (27287-BN)
- Moen Bath Towel Bars and Hooks