Shop All Bathtub Faucets
Moen
Bayhill Widespread Faucet Spout Kit in Chrome
Mfr # 133023
Zoro # G910399482
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in.
- Overall Height 2 in.
- Color Silver
- Application Bathroom
- Overall Width 7.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 133023
- Zoro # G910399482
- UPC # 26508167588
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Length | 12 in. |
Overall Height | 2 in. |
Overall Width | 7.5 in. |
Details
Color | Silver |
Application | Bathroom |
Weight | 1.8 lbs. |
Finish | Chrome |
Description
- •Manufactured in the United States
- •Coordinates with other items from Moen's bayhill collection
- •In Moen's chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Retreat Glass Vanity Shelf Bright Chrome (DN8390CH)
- BUCKAROOS 5-1/2" Od Pipe Saddle 22 Gauge-12" Long 40/Bucket (1055-12-22 RD BUCKET)
- MOEN Flush Valve Solenoid Coil Kit (104435)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- B & K FAUCET TUB ONLY (222-219)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- Moen Bathtub Faucets & Accessories