Shop All Drain Strainers
Moen
Basket Strainer
Mfr # 22194
Zoro # G701235814
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3.3 in
- Height - Drains 2.9 in
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 22194
- Zoro # G701235814
- UPC # 26508038321
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length - Drains | 3.3 in |
Height - Drains | 2.9 in |
Details
Finish | Stainless |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 2" GALVANIZED NIPPLE (356-142E)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 300 (5PAU2)
- SANI-LAV Wall Mount, 8 Hole, Wrist Blade Handles, Stainless, Wash Station (58WFL-0.5)
- LEGEND VALVE 1" C X F ELBOW NL (302-285NL)
- OATEY Strainer Snap-In Ss 4In (42732)
- LARSEN SUPPLY CO 3-1/2Deep Sink Strainer (03-1151)
- WESTBRASS Post Style Large Kitchen Basket Strainer in Satin Nickel (D214-07)
- DRAIN-NET TECHNOLOGIES Floor Sink Basket, Plastic, 8-1/2 (DN85)
- ALLPOINTS Drain Strainer-Mesh 4" (561397)
- PLUMB PAK Sink Strainer Assembly (PP20665)
- ZORO SELECT Bath Drain Stainer, Silver (35261)
- Moen Drain Strainers