Shop All Single Handle Bathroom Faucets
Moen
Banbury One-Handle High Arc Bathroom Faucet in Spot Resist Brushed Nickel
Mfr # 84945SRN
Zoro # G310399365
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width 9.44 in.
- Length 20.75 in.
- Height 3 in.
- Weight 4.5 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 84945SRN
- Zoro # G310399365
- UPC # 26508338018
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.44 in. |
Length | 20.75 in. |
Height | 3 in. |
Details
Color | Silver |
Weight | 4.5 lbs. |
Application | Bathroom |
Finish | Spot Resist Brushed Nickel |
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •One-handle lever handle makes it easy to adjust the water
- •Single hole mount creates a cleaner look against custom countertops
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
- •Meets current legislation, including ab1953 (California) and s152 (Vermont)
- •Deckplate included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908209)
- PARKER SWIVEL BRNCH TEE (6508 62 22WP2)
- LEGEND VALVE 1/2 T-543 NO LEAD GARDEN VALVE (107-243NL)
- ISPRING Replacement Composite Filter for Tankless RO RCT600 (FPAC17)
- MOEN Glyde 1H Lav Bl (6170BL)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- MOEN Halle 1H Srn (84970SRN)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- Moen Single Handle Bathroom Faucets