Shop All Marine Pumps & Plumbing
Moen
Banbury Gasket Kit in Chrome
Mfr # 142061
Zoro # G810332169
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Kitchen
- Finish Chrome
- Depth 0.1 in
- Weight 0.03 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 142061
- Zoro # G810332169
- UPC # 26508188910
- Country of Origin United States
- Category Marine Pumps & Plumbing
Dimensions
Depth | 0.1 in |
Length | 10 in |
Width | 8.88 in |
Details
Application | Kitchen |
Finish | Chrome |
Weight | 0.03 lb |
Color | Silver |
Description
- •In Moen's chrome finish
- •Manufactured in the United States
- •Coordinates with other items from Moen's Banbury collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Light Weight Wedge Dolly (1065)
- AUTO VENTSHADE 05-12 AVALON 4PC ORIGINAL VENTVISOR-SMOKE (94043)
- DOCK EDGE Dock Bumper Corner Dockguard - White (73-103-F)
- THRIVE Synthetic Blend 30W Diesel Engine Oil 55 Gal Drum (455061)
- VALTERRA BLADEX WASTE VALVE BODY, 1-1/2IN, METAL HANDLE, CARDED (T1001VPM)
- MIDLAND METAL Midland Metal 10-067 SAE 45 Degree Flared Plug - 1/2 in., Each (10-067)
- VALTERRA FLOOR FLANGE, 4IN X 3IN 1.88IN, MALE THREADED (T05-0782)
- TH MARINE Scupper-Ball Clr, #FMS-1-0-DP (FMS-1-0-DP)
- WHALE MARINE Whale Inline Electric Galley Pump - 13LPM - 12V (GP1392)
- PERKO Flush Lifting Handle 3"X2-1/4" Cp Zinc (1220DP0CHR)
- GROCO 1/4" NPT Bronze Inline Fuel Valve (FV-250)
- Moen Marine Pumps & Plumbing