Shop All Bathroom Cabinets
Moen
Banbury Chrome vanity shelf
Mfr # Y2690CH
Zoro # G701236279
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3.62 in
- Height (In.) 24.8 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y2690CH
- Zoro # G701236279
- UPC # 34584022714
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 3.62 in |
Height (In.) | 24.8 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN HOUSE Toilet Seat Round Oak (561241)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 3 in Pipe Size (857-030)
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. (2885-M 8)
- SANITUBE Clamp x BW 2", 90 degrees Elbow, 316L (L2CM6-200)
- MOEN Flara Brushed Nickel Vanity Shelf (YB0390BN)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Drawer and Door (ANVA76WH)
- KOHLER Verdera, Glass Shelf Kit, 15 Cabinet (1215251-A)
- ZENITH FRAMELESS BIVIEW LED ALUMINUM MEDICINE CABINET, LEFT HINGE (EMRA1824LL)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- KOHLER Jute 30" Wall-Hung Bathroom Vanity Ca (99541-R-1WT)
- KD MUEBLE Decatur Over-The-Toilet Cabinet Space Saver (KD2650399)
- Moen Bathroom Cabinets