Shop All Toilet Paper Dispensers & Holders
Moen
Avri 3-Piece Hardware Set with 18in Towel Bar, Paper Holder and Towel Ring in Nickel
Mfr # Y1493BN
Zoro # G310399570
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Product Series Avri
- Width 10.3 in.
- Length 20.1 in.
- Depth 3.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y1493BN
- Zoro # G310399570
- UPC # 34584039422
- Country of Origin Thailand
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 10.3 in. |
Length | 20.1 in. |
Depth | 3.7 in. |
Details
Color | Silver |
Product Series | Avri |
Finish | Brushed Nickel |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Pivoting paper holder
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25306BL00 (FGA25306BL00)
- ZEP Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D (679501)
- INTEX SUPPLY Intex Supply 256188 10 x 11 in. Cloth-Like Rags; 200 Count (256188)
- THEOCHEM ENZY-OUT - 4/1 GL CASE, Bio-Enzymatic stain remover, 4PK (100347-99990-7G)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- MOEN Summit Single Post Paper Holder in Brushed Nickel (YB6309BN)
- MOEN Doux Pivoting Paper Holder (YB0208CH)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- Moen Toilet Paper Dispensers & Holders