Shop All Toilet Paper Dispensers & Holders
Moen
Avri 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Matte Black
Mfr # Y1493BL
Zoro # G310399679
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Series Avri
- Depth 3.8 in.
- Length 20.1 in.
- Width 10.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y1493BL
- Zoro # G310399679
- UPC # 34584039415
- Country of Origin Thailand
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3.8 in. |
Length | 20.1 in. |
Width | 10.4 in. |
Details
Color | Black |
Product Series | Avri |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Pivoting paper holder
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Bags, Non-Reusable, Wet/Dry, PK2 (9021633)
- CHEF CRAFT Paper Towel Holder Plstc Wht (20722)
- INSTANT POWER Non-Acid Liquid 1 Gal. Sewer Line Cleaner (1801)
- ZEP 1 gal Liquid Hand Cleaner Jug (325224)
- MOEN Iso BL Pivoting Paper Holder (RT PKG) (DN0708BL)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- MOEN Summit Single Post Paper Holder in Matte Black (YB6309BL)
- MOEN Genta Paper Holder in Bronzed Gold (BH3608BZG)
- MOEN Hensley Brushed nickel pivoting paper holder (MY3508BN)
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- Moen Toilet Paper Dispensers & Holders