Shop All Bath Towel Bars and Hooks
Moen
Avri 24in Towel Bar in Brushed Nickel
Mfr # Y1424BN
Zoro # G410399661
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length 28.2 in.
- Height 2.2 in.
- Color Silver
- Width 5.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y1424BN
- Zoro # G410399661
- UPC # 34584039361
- Country of Origin Thailand
- Category Bath Towel Bars and Hooks
Dimensions
Length | 28.2 in. |
Height | 2.2 in. |
Width | 5.1 in. |
Details
Finish | Brushed Nickel |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Limited lifetime warranty
- •Manufactured in Thailand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 2 (793LT7)
- TMG 1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10301TMG)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-2204)
- WATCO 500 Series 16" Chrome Push Pull Tubular Plastic Bath Waste (500-PP-PVC-CP)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- MOEN 30" Towel Bar Only (DN9830BL)
- MOEN Belfield 24in Double Towel Bar in Matte Black (YB6422BL)
- MOEN Contemporary 30" Towel Bar (P5130BN)
- MOEN Rinza Towel Bar 24 In Bn (Y1124BN)
- MOEN Triva 24" Towel Bar (BP1824CH)
- SURE-LOC HARDWARE Sure-Loc Hardware Sedona Robe Hook, Flat Black (SD-RH1 FBL)
- Moen Bath Towel Bars and Hooks