Shop All Bath Towel Bars and Hooks
Moen
Avri 18in Towel Bar in Brushed Nickel
Mfr # Y1418BN
Zoro # G010399313
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 0.6 in.
- Color Silver
- Width 5.2 in.
- Length 22.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y1418BN
- Zoro # G010399313
- UPC # 34584039330
- Country of Origin Thailand
- Category Bath Towel Bars and Hooks
Dimensions
Height | 0.6 in. |
Width | 5.2 in. |
Length | 22.4 in. |
Details
Finish | Brushed Nickel |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Limited lifetime warranty
- •Manufactured in Thailand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Matte Black Flange (FLG-MTBLK)
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 6)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SD8262H212)
- MANSFIELD Watersaver 3.5 GPF Flush Valve (86306007)
- MOEN Glyde Towel Ring Bright Chrome (YB2386CH)
- MOEN Mason Towel Ring Satin Nickel (YB8086SN)
- MOEN Align 24in Towel Bar Brushed Nickel Finish (YB0424BN)
- MOEN Contemporary 18" Towel Bar (P5118BN)
- MOEN Danika Chrome 24" towel bar (BH2924CH)
- MOEN Triva 9" Hand Towel Bar (BP1886BL)
- MOEN Preston Towel Ring Brushed Nickel (DN8486BN)
- Moen Bath Towel Bars and Hooks