Shop All Shower Heads
Moen
Attune Handheld Shower in Matte Black
Mfr # 218H0BL
Zoro # G210332042
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 11.2 in
- Width 5.3 in
- Weight 1.6 lb
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 218H0BL
- Zoro # G210332042
- UPC # 26508343234
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 11.2 in |
Width | 5.3 in |
Depth | 2.5 in |
Details
Color | Black |
Weight | 1.6 lb |
Finish | Matte Black |
Flow Rate (GPM) | 1.75 GPM (6.65 L/min) max. |
Description
- •In Moen's matte black finish
- •Covered under Moen's 1 year warranty
- •Coordinates with other items from Moen's Attune collection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Integrated Diverter Lever Stainless (H559SS)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- JONES STEPHENS Brass Short Forged Flare Nut, 5/8" Pipe Size (F40012)
- GLOBAL INDUSTRIAL Replacement Filter Bracket For 761217, 761218 & 761219 (604011)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353EP)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold (6399EPBG)
- PLUMB PAK Shower Head 3Fnc Chm 2.70In (K704CP)
- Moen Shower Heads