Shop All Shower Heads
Moen
Attune Handheld Shower in Chrome
Mfr # 218H0
Zoro # G810332046
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Length 12.2 in
- Width 5.7 in
- Weight 1.2 lb
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 218H0
- Zoro # G810332046
- UPC # 26508343036
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 12.2 in |
Width | 5.7 in |
Depth | 4 in |
Details
Color | Silver |
Weight | 1.2 lb |
Finish | Chrome |
Flow Rate (GPM) | 1.75 GPM (6.65 L/min) max. |
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Six-function 4" diameter spray head handshower
- •Full spray; downpour; relaxing massage; massage; rinse
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220500)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 48 In L (4DXT9)
- MEC Pol Tee Block, 7/8 in. Nut (ME1701B)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1.5-304)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- MOEN Nebia By Rainsower Orb (N400R0ORB)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0020)
- Moen Bathtub Faucets & Accessories