Shop All Shower Heads
Moen
Attune 8-Function 4.75 Diameter Showerhead with Handshower in Matte Black
Mfr # 218C0BL
Zoro # G110331978
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 4.5 in
- Width 7.125 in
- Weight 1.9 lb
- Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 218C0BL
- Zoro # G110331978
- UPC # 26508359730
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.5 in |
Width | 7.125 in |
Depth | 13 in |
Face Diameter | 4.75 in |
Details
Color | Black |
Weight | 1.9 lb |
Finish | Matte Black |
Flow Rate (GPM) | 1.75 GPM (6.65 L/min) max. |
Description
- •Matte black finish is the perfect complement to modern spaces
- •4" diameter spray head showerhead with handshower
- •Six-function combination spray for more variety
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 1" NPT Female (ZUSA-PF-6)
- MOEN Contemporary Towel Ring (P5860BN)
- WATERPIK Showerhead Combo Chrm (XET-633E/643E)
- STEEL & OBRIEN 1" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-1-PL-316)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP15)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E175)
- Moen Bathtub Faucets & Accessories