Shop All Shower Faucets
Moen
Ash Valve Only Cycling Trim in Matte Black
Mfr # T58911BL
Zoro # G010332013
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 7.6 in
- Width 7.4 in
- Height 4.4 in
- Weight 1.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # T58911BL
- Zoro # G010332013
- UPC # 26508352915
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.6 in |
Width | 7.4 in |
Height | 4.4 in |
Details
Color | Black |
Weight | 1.25 lb |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •Complies with americans with disabilities act (ada) specifications
- •Covered under Moen's 10 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Hose Aerator Adapter, 556427 x 34 x 556427 in, MaleGHTM x Female, Brass, Chrome Plated (10509)
- MOEN Temperature Override Kit (130147ORB)
- ZURN Carrier Wrench, Wall Type, 2 x 6" (Z1200-VP-WRNCH)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (74045405001)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- Moen Bathtub Faucets & Accessories