Moen

Ash Shower Only Cycling Trim in Matte Black


product price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Length 7.5 in
  • Width 7.3 in
  • Height 4.3 in
  • Weight 1.6 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Moen
  • MFR # T58912NHBL
  • Zoro # G910332007
  • UPC #
    26508352885
  • Country of Origin United States
  • Category Shower Faucets

Dimensions

Length 7.5 in
Width 7.3 in
Height 4.3 in

Details

Color Black
Weight 1.6 lb
Finish Matte Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •Showerhead sold separately
  • •Complies with americans with disabilities act (ada) specifications
  • •Covered under Moen's 10 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.