Shop All Shower Faucets
Moen
Ash Shower Only Cycling Trim in Chrome
Mfr # T58912EP
Zoro # G910332014
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Length 9.7 in
- Width 7.4 in
- Height 4.5 in
- Weight 2.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T58912EP
- Zoro # G910332014
- UPC # 26508352847
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9.7 in |
Width | 7.4 in |
Height | 4.5 in |
Details
Color | Silver |
Weight | 2.7 lb |
Finish | Chrome |
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Lever handle makes it easy to adjust the water
- •6-1/2" diameter spray head rainshower for exceptional water coverage
- •Full rainshower
- •Complies with americans with disabilities act (ada) specifications
- •Covered under Moen's 10 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3475)
- ORBIT IRRIGATION SWEEPER NOZZLE BRASS 5 in. L (58239)
- CHEMTROL 1/2" Socket x Thread PVC Ball Valve Inline True Union (MA930U6)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-2859)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- Moen Shower Faucets