Shop All Shower Faucets
Moen
Ash Shower Only Cycling Trim in Brushed Nickel
Mfr # T58912NHBN
Zoro # G010332006
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Length 7.48 in
- Width 7.32 in
- Height 4.25 in
- Weight 1.55 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T58912NHBN
- Zoro # G010332006
- UPC # 26508352892
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.48 in |
Width | 7.32 in |
Height | 4.25 in |
Details
Color | Silver |
Weight | 1.55 lb |
Finish | Brushed Nickel |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •Lever handle makes it easy to adjust the water
- •Showerhead sold separately
- •Complies with americans with disabilities act (ada) specifications
- •Covered under Moen's 10 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, 316 SS, Domestic (400-AL-SS)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG02)
- SPEAKMAN Round Bowl Strainer Drain Repair Group (RPG05-0813)
- BECK 1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005801)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- Moen Bathtub Faucets & Accessories