Shop All Shower Faucets
Moen
Ash Shower Only Cycling Trim in Brushed Nickel
Mfr # T58912EPBN
Zoro # G710332009
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Length 9.69 in
- Width 7.4 in
- Height 4.41 in
- Weight 2.65 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T58912EPBN
- Zoro # G710332009
- UPC # 26508352861
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9.69 in |
Width | 7.4 in |
Height | 4.41 in |
Details
Color | Silver |
Weight | 2.65 lb |
Finish | Brushed Nickel |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •Lever handle makes it easy to adjust the water
- •6-1/2" diameter spray head rainshower for exceptional water coverage
- •Full rainshower
- •Covered under Moen's 10 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" PUSH FIT TEE (465-111)
- DIXON Cam and Groove Dust Plug AL, 3" (G300-DP-AL)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (6 PHH-S)
- ASAHI Valve, Ball, T-21, 1-1/2", PVC, FKM, Flanged (1608015)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- Moen Shower Faucets