Shop All Bathroom Sink Faucets
Moen
Ash One-Handle Low Arc Bathroom Faucet in Brushed Nickel
Mfr # 58910BN
Zoro # G810331704
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Centerset
- Finish Brushed Nickel
- Flow Rate 1.2 GPM (4.5L/min) max.
- Number of Handles One
- Weight 4.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 58910BN
- Zoro # G810331704
- UPC # 810475007189
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Width | 9.4 in |
Length | 20.7 in |
Depth | 2.9 in |
Details
Mounting Type | Centerset |
Finish | Brushed Nickel |
Flow Rate | 1.2 GPM (4.5L/min) max. |
Number of Handles | One |
Weight | 4.25 lb |
Application | Bathroom |
Color | Silver |
Standards | EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications |
Includes | Deckplate and red/blue markings |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •One-handle
- •4" centerset design allows for easy installation
- •Complies with americans with disabilities act (ada) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Deckplate included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 275921 3/8in Ball Valve (275921-REX)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (355N-11/2)
- SIOUX CHIEF PLUG RECESSED ABS 3.5"" (879-35PK)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4621)
- MOEN Lav Faucet 1H Lev Chr (WS84503)
- MOEN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8210F05)
- MOEN One-Handle Lavatory Faucet (8413F12)
- MOEN Moen WS84667BRB Bathroom Faucet, 2-Faucet Handle, 4-1/8 in H Spout, Metal, Mediterranean Bronze (WS84667BRB)
- MOEN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8215F05)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009CH-KPW101CH)
- Moen Bathroom Sink Faucets